Wireway, Type 1, Screw Cover, 3" x 3" x 24", Steel, Gray, No KOs

Item #: 637090

Cat #: 3324-G-NK

UPC: 782051302103

to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 3 Inch Wide, 3 Inch Deep, 2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 3 Inch Wide, 3 Inch Deep, 2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, NO KNOCKOUTS

NEMA 1 hinge cover wireway is Underwriters Laboratories Listed and is designed for use in housing electrical wiring. It provides a degree of protection against limited amounts of falling dirt. Fittings can be opened on any side to permit the laying in of entire runs of wiring.

Also known as: 782051302103, 3324-G-NK

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 24 in
Material: Steel
Height: 3 in
Width: 3 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Length: 24 in
Height: 3 in