EIK Q1000T3/CL/240V 240V 1000W T-3

Item #: 637094

Cat #: Q1000T3/CL/240V

UPC: 031293151841

to view pricing and more.
Documents & Guides
EIK Q1000T3/CL/240V 240V 1000W T-3 R7S BASE DOUBLE ENDED

Overview

EIK Q1000T3/CL/240V 240V 1000W T-3 R7S BASE DOUBLE ENDED
Also known as: 031293151841, Q1000T3/CL/240V

Specifications

Lumens: 21000
Base: Recessed Single Contact (R7s)
Wattage: 1000
Lumens: 21000
Wattage: 1000
Base: Recessed Single Contact (R7s)