3 Amp, 5500V, E-Series

Item #: 637098

Cat #: 3E6PT5.5

UPC: 079458043853

to view pricing and more.
Documents & Guides
3 Amp, 5500V, Medium Voltage Specialty Fuses, E-Rated INT

Overview

3 Amp, 5500V, Medium Voltage Specialty Fuses, E-Rated INT

Potential Transformer (PT) fuses are current limiting fuses with high interrupting ratings designed for the protection of potential transformers. Application Note: When applying fuses for the protection of transformers, the magnetizing current inrush must be considered. The characteristics of the inrush, which can be matched with a fuse’s time-current curve, should be available from the transformer manufacturer.

Also known as: 079458043853, 3E6PT5.5

Specifications

Class: Medium Voltage
Amps: 3
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 50 kA
Class: Medium Voltage
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Amps: 3
Standards: California Proposition 65