
MV E-Rated Fuse 25800VAC 100A Series: HNJ Visual Indicator
Item #: 637112
Cat #: 9F60HNJ100
UPC: 782001397753
Sign In or Register to view pricing and more.
Documents & Guides
Medium Voltage E-Rated Fuse 25800VAC 100A Ferrule, Series: HNJ Visual Indicator
Overview
Medium Voltage E-Rated Fuse 25800VAC 100A Ferrule, Series: HNJ Visual Indicator
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.
Also known as: 782001397753, 9F60HNJ100
Specifications
No Specifications Available