MV E-Rated Fuse 15500VAC 80A Series: HMH Visual Indicator

Item #: 637114

Cat #: 9F60HMH080

UPC: 782001397715

to view pricing and more.
Documents & Guides
Medium Voltage E-Rated Fuse 15500VAC 80A Ferrule, Series: HMH Visual Indicator Amp-Trap®

Overview

Medium Voltage E-Rated Fuse 15500VAC 80A Ferrule, Series: HMH Visual Indicator Amp-Trap®

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.

Also known as: 782001397715, 9F60HMH080

Specifications

Type: Fuse, Transformer
Amps: 80
Volts AC: 15.500kV
Mounting: Clip
Interrupt Rating DC: 50 kA
Type: Fuse, Transformer
Volts AC: 15.500kV
Interrupt Rating DC: 50 kA
Amps: 80
Mounting: Clip