FUSE LK CPS N 040A NRB 23"

Item #: 637146

Cat #: FL11N40

UPC: 051712125413

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Cooper Power series Edison fuse link, N - FL11N40

Overview

Eaton Cooper Power series Edison fuse link, N - FL11N40

Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.

Also known as: 051712125413, FL11N40

Specifications

Diameter: 0.750 in
Type: N
Diameter: 0.750 in
Type: N