This product may not be available in all locations.

Push Button, Booted Flush Head, Green, 2NO/2NC Contacts, 30mm
Item #: 63723
Cat #: 800H-R1B
UPC: 662073634485
to view pricing and more.
Documents & Guides
Push Button, Booted Flush Head, Green, 2 Normally Open, 2 Normally Closed, Standard Contact, NEMA 4/4X/13, 30 mm
Overview
Push Button, Booted Flush Head, Green, 2 Normally Open, 2 Normally Closed, Standard Contact, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-R1B from Rockwell Automation® is a green, 30 mm momentary push button. It has one normally open and one normally closed standard contacts. And it has a booted head and no guards on terminals. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073634485, 800H-R1B
Specifications
| Type: | Booted Flush, Pushbutton |
| Color: | Green |
| Size: | 30 mm |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Type: | Booted Flush, Pushbutton |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Green |
| Material: | Plastic |