MC Cable, Isolated Ground, Aluminum, 12/6 Solid, 250'

Item #: 637306

Cat #: MCALIG126SOL250CL

UPC:

to view pricing and more.
Documents & Guides
MC Cable, Isolated Ground, Aluminum, 12/6 Solid, 250'

Overview

MC Cable, Isolated Ground, Aluminum, 12/6 Solid, 250'

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCALIG126SOL250CL

Specifications

Length: 250 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Conductors: 6
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Material: Copper
Conductors: 6
Stranding: Solid
Gauge: 12 AWG
Jacket: Aluminum
Volts AC: 600
Package Type: Coil