MC Cable, Aluminum Flex, 12/3 (GRY/ORN/YEL) w/Grnd, Stranded, 250'

Item #: 637337
Cat #: MCAL123STRGRYORNYELWG250CL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC, Aluminum Armor, 12/3 (Gray/Orange/Yellow) w/Ground, Stranded, 250 Foot Coil

Overview

MC, Aluminum Armor, 12/3 (Gray/Orange/Yellow) w/Ground, Stranded, 250 Foot Coil
Also known as: MCAL123STRGRYORNYELWG250CL

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)