WIE L060645 ELBOW,45,N1,6X6

Item #: 637417

Cat #: L060645

UPC: 786725392452

to view pricing and more.
Documents & Guides
WIE L060645 ELBOW,45,N1,6X6

Overview

WIE L060645 ELBOW,45,N1,6X6

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725392452, L060645

Features & Benefits

  • Carbon steel 45 degrees elbow fitting.

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 6 in
Angle: 45°
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 45°
Number of Knockouts: 0
Color: Gray
Width: 6 in
Standards: California Proposition 65
Knockouts: No