WIE T6612CH JIC,W TROUGHS,CH 6X6X12

Item #: 637432

Cat #: T6612CH

UPC: 786725326570

to view pricing and more.
WIE T6612CH JIC,W TROUGHS,CH 6X6X12

Overview

WIE T6612CH JIC,W TROUGHS,CH 6X6X12

Designed to protect wiring from dirt, dust, oil and water.

Also known as: 786725326570, T6612CH

Features & Benefits

  • Trough and cover fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Oil resistant gasket and adhesive are provided. Trough comes complete with easy to operate external clamps and a continuous hinge. External mounting feet are provided.

Specifications

Length: 1 ft
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Number of Knockouts: 0
Knockouts: No
Length: 1 ft
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 12
Knockouts: No
Color: Gray
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 0