Fuse, 90A, 600VAC, Class J Time Delay

Item #: 637484

Cat #: JTD090

UPC: 079458202236

Sign In or Register to view pricing and more.
Documents & Guides
90 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 1 1/16 Diameter x 2 3/8 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element

Overview

90 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 1 1/16 Diameter x 2 3/8 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element

The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety.

Also known as: 079458202236, JTD090

Specifications

Mounting: Blade
Diameter: 1 1/16 in
Amps: 90
Class: J
Length: 2 3/8 in
Volts AC: 600
Volts DC: 300
Speed: Slow Blow
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Amps: 90
Length: 2 3/8 in
Volts DC: 300
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Diameter: 1 1/16 in
Class: J
Volts AC: 600
Speed: Slow Blow
Interrupt Rating DC: 20 kA