Ul Class Rk1 Fast-acting Fuse

Item #: 637514

Cat #: KLSR060

UPC: 079458290783

to view pricing and more.
Documents & Guides
Fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Cartridge, Rejection Cap, Amp Rating: 60 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 1 1/16 Diameter X 5 1/2 Length Inch

Overview

Fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Cartridge, Rejection Cap, Amp Rating: 60 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 1 1/16 Diameter X 5 1/2 Length Inch

KLNR/KLSR series RK1 fast-acting fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLNR/KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLNR/KLSR series fuses may only provide short-circuit protection.

Also known as: 079458290783, KLSR060

Specifications

Speed: Fast Acting
Class: RK1
Type: Fuse
Volts AC: 600
Volts DC: 300
Amps: 60
Mounting: Clip
Standards: California Proposition 65
Family / Style: KLS
Interrupt Rating DC: 20 kA
Speed: Fast Acting
Type: Fuse
Volts DC: 300
Mounting: Clip
Family / Style: KLS
Class: RK1
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Interrupt Rating DC: 20 kA