
Fuse, 225A, 600V, 200kAIC, Class J, Fast-Acting
Item #: 637561
Cat #: JLS225
UPC: 079458200898
to view pricing and more.
Documents & Guides
225 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 2 Diameter x 7 1/8 Length Inch, Features: Fast Acting.
Overview
225 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 2 Diameter x 7 1/8 Length Inch, Features: Fast Acting.
JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits.
Also known as: 079458200898, JLS225
Specifications
| Length: | 7 1/8 in |
| Speed: | Fast Acting |
| Mounting: | Bolt |
| Type: | General Purpose |
| Amps: | 225 |
| Class: | J |
| Volts AC: | 600 |
| Diameter: | 2 in |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 200 kA |
| Length: | 7 1/8 in |
| Mounting: | Bolt |
| Amps: | 225 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Speed: | Fast Acting |
| Type: | General Purpose |
| Class: | J |
| Diameter: | 2 in |
| Interrupt Rating DC: | 200 kA |