Enclosure, Hinged, Padlock Latches, 20" x 16" x 10"

Item #: 637591

Cat #: RJ2016HPL

UPC: 785928336683

to view pricing and more.
Documents & Guides
RJ Series Enclosure, Hinged, Padlock Latches, Size/Dims: 20" x 16" x 10", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, Hinged, Padlock Latches, Size/Dims: 20" x 16" x 10", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928336683, RJ2016HPL

Specifications

Depth: 10 in
Height: 20 in
Color: Gray
Material: Fiberglass
Width: 16 in
Depth: 10 in
Color: Gray
Width: 16 in
Height: 20 in
Material: Fiberglass