Overview
WIE S22120 WW,SC,W/KO,2"X2"X120"
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725351008, S22120
Features & Benefits
- S Series screw cover design covers held firmly in place with captivated screw fasteners. Straight sections with knockouts are provided on side walls on wireways.
Specifications
| Width: | 2 1/2 in |
| Length: | 120 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Length: | 120 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
