Load Center, Main Lug Only, 125A, 12/12, 120/240VAC, 65kAIC, NEMA3R

Item #: 63763

Cat #: QO124L125GRB

UPC: 785901867999

to view pricing and more.

Overview

Load Center, Main Lug Only, 125 Amp, 24 Space 24 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 3R
Also known as: 785901867999, QO124L125GRB

Specifications

Amps: 125
Family / Style: QO
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 65 kA
Amps: 125
Mounting: Surface
Volts AC: 120/240
Circuits: 24
Interrupt Rating AC: 65 kA
Family / Style: QO
Phase: 1
Type: Main Lug
IP/NEMA Rating: NEMA 3R