Junction Box, JIC Series, Wall-Mount, NEMA 12, Screw Cover

Item #: 637658

Cat #: B040404SC

UPC: 786725330256

to view pricing and more.
Documents & Guides
Junction Box, JIC Series, Wall-Mount, NEMA 12, Screw Cover, Size: 4 x 4 x 4 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Junction Box, JIC Series, Wall-Mount, NEMA 12, Screw Cover, Size: 4 x 4 x 4 Inch, Material/Finish: Steel/Gray Powder Coat

Designed for use as instrument housing, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection from dirt, dust, oil, and water.

Also known as: 786725330256, B040404SC

Features & Benefits

  • Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts of holes. Lids are sealed with closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws are provided which thread into sealed wells to prevent leakage through cover. Grounding provisions provided.

Specifications

Color: Gray
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Color: Gray
Standards: California Proposition 65
Material: Steel
IP/NEMA Rating: NEMA 12