This product has been discontinued.

EMT Compression Connector, 2", Insulated, Concrete Tight, Steel
Item #: 637685
Cat #: 2914US
UPC: 050169570388
to view pricing and more.
Documents & Guides
EMT Compression Connector, 2 Inch, Concrete Tight, Material: Steel, Insulated, For Use with EMT Conduit
Overview
EMT Compression Connector, 2 Inch, Concrete Tight, Material: Steel, Insulated, For Use with EMT Conduit
Bond EMT conduit to a box or enclosure with RACO® compression connectors. Provides concrete-tight connections. Offered in either insulated or noninsulated. Suitable for applications above 600V.
Also known as: 050169570388, 2914US
Features & Benefits
- Steel construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Insulated
- cULus
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Insulation: | Insulated |
| Diameter: | 1 in |
| Insulation: | Insulated |
| Material: | Steel |