Insect Screens, Steel

Item #: 637712

Cat #: A3PMIS

UPC: 783510145781

to view pricing and more.
Pad Mount Insect Screen, Bulletin A3pm (hinged Cover Type 3r Enclosures - Pad Mount), Size/dims: , Material/finish: Galvanized

Overview

Pad Mount Insect Screen, Bulletin A3pm (hinged Cover Type 3r Enclosures - Pad Mount), Size/dims: , Material/finish: Galvanized

Fastens over ventilation slot with two screws provided. Requires one for single-door enclosure and two for two-door enclosure. Purchase insect screens separately.

Also known as: 783510145781, A3PMIS

Specifications

Color: Light Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 3R
Color: Light Gray
Finish: Powder Coated
Material: Steel
IP/NEMA Rating: NEMA 3R