MC Cable, Aluminum Flex, (4) 300 Str Alum w/ Ground

Item #: 63773

Cat #: MCAL3003003003001STRWG

UPC:

to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, 300 MCM, 4 Conductor, w/ 1 AWG Copper Ground

Overview

MC Cable, Aluminum Flex, 300 MCM, 4 Conductor, w/ 1 AWG Copper Ground

Branch, feeder and service power distribution in commercial, industrial, institutional, and multi-residential buildings.

Also known as: MCAL3003003003001STRWG

Specifications

Material: Copper
Gauge: 300 kcmil
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Material: Copper
Jacket: Aluminum
Conductors: 4
Gauge: 300 kcmil
Volts AC: 600
Stranding: Stranded