Breaker, Miniature, 1.6A, 1P, 277VAC, 48VDC

Item #: 637785

Cat #: 1489-M1C016

UPC: 885630619606

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 1.6 Amp, 1-Pole, 277 Volt AC, 48 Volt DC, Type C Trip Curve, Inductive *** Rockwell Automation Preferred Product ***

Overview

Miniature Circuit Breaker, 1.6 Amp, 1-Pole, 277 Volt AC, 48 Volt DC, Type C Trip Curve, Inductive *** Rockwell Automation Preferred Product ***

Bulletin 1489-M thermal magnetic Circuit Breakers are approved for branch circuit protection in the United States and Canada, and are certified as Miniature Circuit Breakers for IEC applications. These branch protectors are compatible with many accessories to meet diverse application needs, including UL 508 Listed bus bars for convenience in panel assembly, auxiliary contacts, signal contacts and shunt trips for versatility, and lock out attachments for safety during maintenance.

Also known as: 885630619606, 1489-M1C016

Specifications

Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 1.600
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Special Program: Rockwell Automation Preferred Product
Family / Style: 1489
Volts AC: 277
Poles: 1
Type: Trip Curve C
Special Program: Rockwell Automation Preferred Product
Volts DC: 48
Mounting: DIN Rail
Amps: 1.600
Interrupt Rating AC: 10 kA