12/3 HCF Aluminum Armored Cable, 250'

Item #: 63795

Cat #: MCALHCF123SOLWG250CL

UPC:

to view pricing and more.
Documents & Guides
Healthcare Facilities Cable, Aluminum Flex, 12 AWG, 3 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

Overview

Healthcare Facilities Cable, Aluminum Flex, 12 AWG, 3 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: MCALHCF123SOLWG250CL

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Coil