This product has been discontinued.

Fitting, Outside Vertical 90o, 6" x 4" (
Item #: 637962
Cat #: FROVRA6X4BL
UPC: 074983784523
to view pricing and more.
Documents & Guides
Attaches to 6x4 channel and/or fittings to create a 90° vertical turn from a straight horizontal run. Accepts optional split cover FROVRASC6BL.
Overview
Attaches to 6x4 channel and/or fittings to create a 90° vertical turn from a straight horizontal run. Accepts optional split cover FROVRASC6BL.
Also known as: 074983784523, FROVRA6X4BL
Specifications
| Color: | Black |
| Height: | 4 in |
| Material: | PVC |
| Width: | 6 in |
| Angle: | 90° |
| Family / Style: | FiberRunner® |
| Type: | 90° Vertical Outside |
| Color: | Black |
| Material: | PVC |
| Angle: | 90° |
| Type: | 90° Vertical Outside |
| Height: | 4 in |
| Width: | 6 in |
| Family / Style: | FiberRunner® |