
Sub-Meter Kit, with CT's, 120/240VAC, 1P3W, 200A, NEMA 1, Surface
Item #: 638002
Cat #: 1K240-2SW
UPC: 078477597484
to view pricing and more.
Documents & Guides
200 Amp, 1-Phase, 120/208/240V AC, 3-Wire, Series 1000, Two Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (2) 200A Solid Current Transformers.
Overview
200 Amp, 1-Phase, 120/208/240V AC, 3-Wire, Series 1000, Two Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (2) 200A Solid Current Transformers.
Series 1000 120/240 V 200A Indoor Kit with 2 Solid Core, 1P3W, Gray
Also known as: 078477597484, 1K240-2SW
Specifications
| Amps: | 200 |
| Volts AC: | 120, 240, 208 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Amps: | 200 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120, 240, 208 |
| IP/NEMA Rating: | NEMA 1 |