SQD HDA260254 MOLDED CASE CIRCUIT

Item #: 638030

Cat #: HDA260254

UPC: 785901632481

to view pricing and more.

Overview

SQD HDA260254 MOLDED CASE CIRCUIT BREAKER 600V 25A
Also known as: 785901632481, HDA260254

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 25
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 25
Standards: California Proposition 65
Interrupt Rating AC: 14 kA