GENERAL CABLE D1200320/3.TYPE CM. SHIELDED

Item #: 6381

Cat #: D12003

UPC:

to view pricing and more.
Documents & Guides
GENERAL CABLE D12003 20/3.TYPE CM. SHIELDED

Overview

GENERAL CABLE D12003 20/3.TYPE CM. SHIELDED
Also known as: D12003

Specifications

Color: Red
Volts AC: 300
Conductors: 3
Material: Copper
Gauge: 20 AWG
Color: Red
Conductors: 3
Gauge: 20 AWG
Volts AC: 300
Material: Copper