REXEL logo

TRFMR CONTROL 1000VA 240/480V-120/240V

Item #: 638109
Cat #: 9070TF1000D31
UPC: 785901441083
Sign In or Register to view pricing and more.
Square D,TRFMR CONTROL 1000VA 240/480V-120/240V,0.41 x 1.50 Inch (Class CC) Primary Fuse Holders,1-Phase,1000VA,115 Degrees C,120/240V or 115/230V or 110/220V,180 Degrees C,240x480V or 230x460V or 220x440V,Copper,Develop to help customers comply with UL Standard 508 and NEC 450,Industrial Control Transformer,Open,Panel,Screw Clamp,UL Listed, CSA, CE Marked

Overview

Square D,TRFMR CONTROL 1000VA 240/480V-120/240V,0.41 x 1.50 Inch (Class CC) Primary Fuse Holders,1-Phase,1000VA,115 Degrees C,120/240V or 115/230V or 110/220V,180 Degrees C,240x480V or 230x460V or 220x440V,Copper,Develop to help customers comply with UL Standard 508 and NEC 450,Industrial Control Transformer,Open,Panel,Screw Clamp,UL Listed, CSA, CE Marked
TRFMR CONTROL 1000VA 240/480V-120/240V
Also known as: 785901441083, 9070TF1000D31

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)