Grab Handle, 9.75-in, Black, Aluminum

Item #: 63815

Cat #: PUHKA

UPC: 783510402792

to view pricing and more.
Attach to ProLine Slope-Front HMI to provide maximum operator control on the enclosure. This Grab Handle, PUHKA item measures 9.75-in with a material of Aluminum colored Black.

Overview

Attach to ProLine Slope-Front HMI to provide maximum operator control on the enclosure. This Grab Handle, PUHKA item measures 9.75-in with a material of Aluminum colored Black.

nVent HOFFMAN HOFPUHKA hndles attach to sides, top or bottom of sloped front to provide maximum operator control when using the suspension system, swivel or swivel tilt. Location dimples on the sides of sloped fronts indicate drill-hole location for standard mounting. Handles attach inside enclosure.

Also known as: 783510402792, PUHKA

Features & Benefits

  • Each kit has two handles
  • Handles attach through inside of enclosure

Specifications

Color: Black
Weight: 1.500 lb
Width: 4.250 in
Material: Aluminum
Finish: Powder Coated
Height: 10.630 in
Depth: 1.460 in
Color: Black
Width: 4.250 in
Finish: Powder Coated
Depth: 1.460 in
Weight: 1.500 lb
Material: Aluminum
Height: 10.630 in