FUSE 1250A 690V 3BKN/50 AR UC

Item #: 638156

Cat #: 170M6466

UPC: 051712816717

Sign In or Register to view pricing and more.
Documents & Guides
Fuse-link, high speed, 1250 A, AC 690 V, size 3, aR, IEC, UL, type K indicator

Overview

Fuse-link, high speed, 1250 A, AC 690 V, size 3, aR, IEC, UL, type K indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712816717, 170M6466

Specifications

Mounting: Flush
Type: Square Body
Interrupt Rating DC: 200
Amps: 1250
Mounting: Flush
Interrupt Rating DC: 200
Type: Square Body
Amps: 1250