This product has been discontinued.

Pin Terminal, vinyl insulated, 12 - 10 A
Item #: 638179
Cat #: PV10-P55-DY
UPC: 074983218158
to view pricing and more.
Documents & Guides
Pin Terminal, 12 10 AWG, vinyl insulated, .55 pin length, bulk package.
Overview
Pin Terminal, 12 10 AWG, vinyl insulated, .55 pin length, bulk package.
Also known as: 074983218158, PV10-P55-DY
Specifications
| Material: | Vinyl |
| Color: | Yellow |
| Allowable Gauge Range: | 12 - 10 |
| Material: | Vinyl |
| Allowable Gauge Range: | 12 - 10 |
| Color: | Yellow |