This product has been discontinued.

LEDstixx Cooler Light System, Vertical, Right, 9W, 24V, 72"
Item #: 638185
Cat #: LSX/V/3/S/24V/840/72/R
UPC: 046135710117
to view pricing and more.
Documents & Guides
LEDstixx Cooler Light System, Vertical, Shallow, Right, 9 Watt, 24 Volt, 72 in, 4000K, 85 CRI, Lumens: 660, Mounting: Brackets, Lamp Finish: Silver/Gray, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71011
Overview
LEDstixx Cooler Light System, Vertical, Shallow, Right, 9 Watt, 24 Volt, 72 in, 4000K, 85 CRI, Lumens: 660, Mounting: Brackets, Lamp Finish: Silver/Gray, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71011
Also known as: 046135710117, LSX/V/3/S/24V/840/72/R
Specifications
| Color Temperature: | 4000 (Cool White) |
| Length: | 72 in, 6 ft |
| Mounting: | Bracket |
| Color: | Gray, Silver |
| Volts AC: | 24 |
| Wattage: | 9 |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Mounting: | Bracket |
| Volts AC: | 24 |
| Light Technology: | LED |
| Length: | 72 in, 6 ft |
| Color: | Gray, Silver |
| Wattage: | 9 |