REXEL logo

Sustainable

LED Troffer and Retrofit Kit, 2' x 2', 37W, 120-277V, 3500K *** Discontinued ***

Item #: 638228
Cat #: 2X2 Retrofit Kit 3500K
UPC: 046135711121
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer and Retrofit Kit, 2 ft x 2 ft, 37 Watt, 120-277 Volt, 3500K, 83 CRI, Lumens: 3300, Standard Case Qty: 4 Sylvania Part # 71811 *** Discontinued ***

Overview

LED Troffer and Retrofit Kit, 2 ft x 2 ft, 37 Watt, 120-277 Volt, 3500K, 83 CRI, Lumens: 3300, Standard Case Qty: 4 Sylvania Part # 71811 *** Discontinued ***
Also known as: 046135711121, 2X2 Retrofit Kit 3500K

Specifications

Wattage: 37
Volts AC Range: 208, 240, 120
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Wattage: 37
Color Temperature: 3500 (Neutral White)
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)