This product has been discontinued.

Split Cover, Reducer From 6" x 4" to 4"
Item #: 638229
Cat #: FRRF6FR4SCBL
UPC: 074983450800
to view pricing and more.
Documents & Guides
Optional split cover for the 6x4 FiberRunner® to 4x4 FiberRunner® Reducer Fitting FRRF6FR4BL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4" (19mm) opening for easy access to add or remove cables.
Overview
Optional split cover for the 6x4 FiberRunner® to 4x4 FiberRunner® Reducer Fitting FRRF6FR4BL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4" (19mm) opening for easy access to add or remove cables.
Also known as: 074983450800, FRRF6FR4SCBL
Specifications
| Material: | ABS |
| Type: | Reducer |
| Color: | Black |
| Height: | 4 in |
| Width: | 6 in |
| Family / Style: | FiberRunner® |
| Material: | ABS |
| Color: | Black |
| Width: | 6 in |
| Type: | Reducer |
| Height: | 4 in |
| Family / Style: | FiberRunner® |