This product may not be available in all locations.

Push Button, Booted Flush Head, Green, Operator Only, 30mm
Item #: 63830
Cat #: 800H-R1
UPC: 662073634416
to view pricing and more.
Documents & Guides
Push Button, Booted Flush Head, Green, Operator Only, NEMA 4/4X/13, 30 mm *** Rockwell Automation Preferred Product ***
Overview
Push Button, Booted Flush Head, Green, Operator Only, NEMA 4/4X/13, 30 mm *** Rockwell Automation Preferred Product ***
Also known as: 662073634416, 800H-R1
Specifications
| Type: | Booted Flush, Operator Only, Pushbutton |
| Color: | Green |
| Size: | 30 mm |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Special Program: | Rockwell Automation Preferred Product |
| Type: | Booted Flush, Operator Only, Pushbutton |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Green |
| Material: | Plastic |
| Special Program: | Rockwell Automation Preferred Product |