20V Max Cordless Tool Kit

Item #: 638328

Cat #: DCK492L2

UPC: 885911285612

to view pricing and more.
Documents & Guides
20V Kit, 20V Max, Cordless Tool Kit, Includes: Hammer Drill (DCD985), Reciprocating Saw (DCS380), Impact Driver (DCF885), Work Light (DCL040), (2) 20V Max Batteries, Charger, Side Handle, Belt Hook & Contractor Bag

Overview

20V Kit, 20V Max, Cordless Tool Kit, Includes: Hammer Drill (DCD985), Reciprocating Saw (DCS380), Impact Driver (DCF885), Work Light (DCL040), (2) 20V Max Batteries, Charger, Side Handle, Belt Hook & Contractor Bag

DEWALT 20 V max premium 4 tool combo kit. DCD985 20 V MAX hammerdrill with patented 3-speed all-metal transmission and 1/2 In. all metal ratcheting chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention. DCS380 20 V MAX reciprocating saw with 4-position keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft. DCF885 20 V MAX 1/4 In. impact driver features 3 LED lights with 20 second delay to provide visibility without shadows. DCL040 20 V MAX LED work light delivers 110 lm of light output.

Also known as: 885911285612, DCK492L2

Features & Benefits

  • DCD985 20 V MAX hammerdrill with patented 3-speed all-metal transmission and 1/2 In. all metal ratcheting chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention
  • DCS380 20 V MAX reciprocating saw with 4-position keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
  • DCF885 20 V MAX 1/4-in impact driver features 3 LED lights with 20 second delay to provide visibility without shadows
  • DCL040 20 V MAX LED work light delivers 110 lm of light output
  • Fast charger recharges batteries in 30 minutes to reduce downtime
  • All tools covered by a 3-year limited warranty

Specifications

Type: Impact Driver, Work Light, Hammer Drill, Kit, Lithium Battery, Reciprocating Saw, Charger
Volts DC: 20
Type: Impact Driver, Work Light, Hammer Drill, Kit, Lithium Battery, Reciprocating Saw, Charger
Volts DC: 20