MC Cable, Aluminum Flex, 6/4 w/Ground, Stranded, 125'

Item #: 63833

Cat #: MCAL64STRWG125CL

UPC: 980100347192

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 6 AWG, 4 Conductor, Stranded, Copper, 8 AWG (solid green) Ground, 125' Coil, Black, White, Red, Blue Conductors

Overview

Armored Cable - Aluminum, Type MC, 6 AWG, 4 Conductor, Stranded, Copper, 8 AWG (solid green) Ground, 125' Coil, Black, White, Red, Blue Conductors

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 980100347192, MCAL64STRWG125CL

Specifications

Length: 125 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 6 AWG
Conductors: 4
Stranding: Stranded
Package Type: Coil
Length: 125 ft
Jacket: Aluminum
Gauge: 6 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Conductors: 4
Package Type: Coil