Hammer Drill

Item #: 638333

Cat #: DW511

UPC: 028877320892

to view pricing and more.
Documents & Guides
Dewalt; Vsr Hammer Drill; Single Speed; Amperage Rating: 7.8 Amp; Speed: 0 - 2700 Rpm; Chuck Size: 1/2 In; Max Power: 650 Uwo; Includes: 360 Deg Side Handle, Depth Rod, Chuck Key With Holder; Tool Weight: 4.300 Lb; Length: 11-1/2 In; Max Bpm: 0 - 46000 Bpm; Capacity In Wood (spade Bit): 1-1/4 In; Capacity In Wood (self-feed): 1-1/4 In; Capacity In Wood (hole Saw): 1-1/4 In; Capacity In Wood (augerbit): 1-1/4 In; Capacity In Steel (twist Bit): 1/2 In; Capacity In Steel (hole Saw): 1/2 In; Concrete Optimum: 5/32 - 3/8 In

Overview

Dewalt; Vsr Hammer Drill; Single Speed; Amperage Rating: 7.8 Amp; Speed: 0 - 2700 Rpm; Chuck Size: 1/2 In; Max Power: 650 Uwo; Includes: 360 Deg Side Handle, Depth Rod, Chuck Key With Holder; Tool Weight: 4.300 Lb; Length: 11-1/2 In; Max Bpm: 0 - 46000 Bpm; Capacity In Wood (spade Bit): 1-1/4 In; Capacity In Wood (self-feed): 1-1/4 In; Capacity In Wood (hole Saw): 1-1/4 In; Capacity In Wood (augerbit): 1-1/4 In; Capacity In Steel (twist Bit): 1/2 In; Capacity In Steel (hole Saw): 1/2 In; Concrete Optimum: 5/32 - 3/8 In

The DEWALT® 1/2 In. VSR pistol grip hammerdrill was created to do everything you need it to do without sacrificing strength. DEWALT® extensively tests its products on a wide range of real world jobsites, ensuring that it will live up to your standards. Two modes make the VSR pistol grip hammerdrill perfect for hammerdrill and standard drilling applications. With its patented, 6.7 Amp DEWALT®-built motor this hammerdrill is tough enough for any job.

Also known as: 028877320892, DW511

Specifications

Amps: 7.800
Amps: 7.800