SQD C50S42HCU TRANSFORMER DRY 1PH

Item #: 638351

Cat #: C50S42HCU

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
SQD C50S42HCU TRANSFORMER DRY 1PH 50KVA 600V-120/240V

Overview

SQD C50S42HCU TRANSFORMER DRY 1PH 50KVA 600V-120/240V
Also known as: C50S42HCU

Specifications

Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 50kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Volt Amps: 50kVA
Primary Voltage: 600
Secondary Voltage: 120/240