pilot light, Harmony XB5, grey plastic, blue, 22mm, universal LED, plain lens, 24V AC DC

Item #: 638353

Cat #: XB5AVB6

UPC: 389110136909

to view pricing and more.
pilot light, Harmony XB5, grey plastic, blue, 22mm, universal LED, plain lens, 24V AC DC

Overview

pilot light, Harmony XB5, grey plastic, blue, 22mm, universal LED, plain lens, 24V AC DC

This Harmony XB5, plain lens modular blue pilot light is supplied with 24V AC/DC, uses an integral LED and screw clamp terminals. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.

Also known as: 389110136909, XB5AVB6

Specifications

Standards: California Proposition 65
Standards: California Proposition 65