REXEL logo

Comfort Grip Gloves, Cut Resistant, Large, Gray

Item #: 638433
Cat #: CGL-CR
UPC: 054007989585
Sign In or Register to view pricing and more.
Comfort Grip Gloves, Lining: Nylon, Size: Large, Color: Gray, Application: Cut Resistant

Product Overview

Comfort Grip Gloves, Lining: Nylon, Size: Large, Color: Gray, Application: Cut Resistant
Also known as: 054007989585, CGL-CR
Frequently Bought Together (73)
3M
CGM-CR Comfort Grip Gloves, Cut Resistant, Medium, Gray
HellermannTyton
T50I0UVC2 UV Cable Tie, 12"/50lb, Black
Hubbell-Raco
1213 Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron
Geocel
2300CPW 10.3oz Cartridge, Clear Tripolymer, Construction Grade Sealant
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Arlington
6A3 Offset Nipple, 3/4", Die-Cast Zinc
3M
CGM-CR Comfort Grip Gloves, Cut Resistant, Medium, Gray
Multiple
RMX102WG250CL NM-B - 10/2 Solid Copper Orange 250'
Hubbell-Raco
2903RT EMT Compression Connector, 3/4", Raintight, Steel
Heyco
M3234GDA-SM SMCG 3/4NPT BLK 2-6.1 X 9.7MM 1-3.3MM W/2251
3M
CGXL-CR Comfort Grip Gloves, Cut Resistant, Extra Large, Gray
Arlington
842 Service Entrance Cable Connector, 3/4", Zinc Die Cast
Arlington
GF75 Screw-In Connector, 3/4", Zinc Die Cast
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Dottie
LAG516312 Lag Screw, Hex Head, 5/16" x 3-1/2", Zinc Plated Steel
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Hubbell-Raco
2923RT EMT Compression Coupling, 3/4", Raintight, Steel
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Burndy
YC6L12 C-Tap Connector, Copper, Thin Wall, 8 - 6 AWG Run, 12 - 8 AWG Tap
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Dottie
K14C Anchor Kit, 12 x 1-1/2" Sheet Metal Screws, Phillips/Slotted, Red
3M
CGXL-CR Comfort Grip Gloves, Cut Resistant, Extra Large, Gray
Burndy
YC4L12 C-Tap Connector, Wire Range: 6 - 8 AWG, Copper
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Orbit Industries
LB-75A Conduit Body, LB Type, 3/4", Aluminum
Dottie
R354 Reducing Bushing, Threaded, 1" x 3/4", Steel
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
3M
CGL-GU Comfort Grip Gloves, Large, Gray
Dottie
K6CO Anchor Kit
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
3M
CGL-W Comfort Grip Gloves, Winter, Large, Gray
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
3M
SF201AF-EA Protective Eyewear, Clear lens, 20/cs
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
EMT20090 2" EMT Elbow, 90°
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
RMX102WG250CL NM-B - 10/2 Solid Copper Orange 250'
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Multiple
200MA 2" PVC Male Terminal Adapter.
Appleton
BX-50 Armored Cable Strap, 1-Hole, 3/8", Steel
Bizline
R101PK Anchor Kit , Pan Head Screws, # 10 x 1"
3M
CGXL-CR Comfort Grip Gloves, Cut Resistant, Extra Large, Gray
3M
CGM-CR Comfort Grip Gloves, Cut Resistant, Medium, Gray
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
3M
WCD-P Wire Connector Power Driver Tool
Allied Moulded
9304 Ceiling/Fixture Pan, 3-3/8" Round, Depth: 5/8", Thermoset-Fiberglass
Fluke
FLK2AC/90-1000V Voltage Detector, 90-1000VAC
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
3M
CGL-CRE Comfort Grip Gloves, Cut Resistant, Large, Gray
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Carlon
15005-100 Liquidtight Flexible Conduit, Non-Metallic, 1/2", Gray, 100' Coil
Allied Moulded
PC234-BH 4" Dia. Round Fixture Support Box
Thomas & Betts
5332 Liquidtight Connector, Straight, 1/2", Insulated, Steel
Philips Lighting
MH150/U/M-12PK Metal Halide Lamp, 150W, BD17
Arlington
EMT50 EMT Insulating Bushing, 1/2", Non-Metallic
Lift Safety
GTR-17YBR1L Trader Work Gloves - Size: X-Large
ABB
THQL2130 Breaker, 30A, 2P, 120/240V, 10 kAIC, Q-Line Series
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Eaton
D3PA2 Socket, Octal, 8 Pin, Screw & Clamp Terminals
Halo
H7RICAT IC Housing, Air-Tite, 6"
NSI Tork
IT-4 Multi-Tap Connector, 1 Side Entry, 14 to 4 AWG, AL/CU
Viking Staple
125P5 Staple, NM-B, 9/16" x 1-1/4", Steel, 500/Box
Multiple
XHHW250STRBLK1000RL 250 MCM XHHW-2 Stranded Aluminum Black 1000'

Specifications

Type: Cut Resistant
Color: Gray
Size: L, Large
Type: Cut Resistant
Size: L, Large
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)