Push Button, Extended Head, w/out Guard, Illuminated, 120VAC, Green

Item #: 63853

Cat #: 800H-PRB16G

UPC: 662073634355

to view pricing and more.
Documents & Guides
Push Button, Extended Head, without Guard, Illuminated, Green, 120 Volt AC, Transformer, NEMA 4/4X/13, Operator Only, 30 mm

Overview

Push Button, Extended Head, without Guard, Illuminated, Green, 120 Volt AC, Transformer, NEMA 4/4X/13, Operator Only, 30 mm
Also known as: 662073634355, 800H-PRB16G

Specifications

Color: Red
Type: Butt Connector
Diameter: 0.820 in
Material: Polypropylene
Color: Red
Diameter: 0.820 in
Type: Butt Connector
Material: Polypropylene