Copper Patch Cord, Cat 6A, Violet S/FTP

Item #: 638569

Cat #: STP6X3VL

UPC: 074983013098

to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on Each End, Violet, 3 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on Each End, Violet, 3 ft.
Also known as: 074983013098, STP6X3VL

Specifications

Length: 3 ft
Material: Copper
Color: Violet
Length: 3 ft
Color: Violet
Material: Copper