This product has been discontinued.

ThermTrans, Self-Lam Label, Vinyl, 1.00"
Item #: 638576
Cat #: S100X150VGTY
UPC: 074983680160
to view pricing and more.
Documents & Guides
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a purple colored print-on area 0.5" (12.7 mm) high for Category 5e UTP, Category 6 UTP, Category 6e UTP, Category 5e FTP, 1
Overview
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a purple colored print-on area 0.5" (12.7 mm) high for Category 5e UTP, Category 6 UTP, Category 6e UTP, Category 5e FTP, 1
Also known as: 074983680160, S100X150VGTY
Specifications
| Color: | Purple |
| Type: | Label |
| Material: | Vinyl |
| Color: | Purple |
| Material: | Vinyl |
| Type: | Label |