Junction Box, NEMA 4, Continuous Hinge, 30" x 24" x 6" ***Discontinued, See Sub***

Item #: 63867

Cat #: A30H24ALP

UPC: 783510243906

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4, Continuous Hinge with Clamps, 30 x 24 x 6 Inch, Steel/Gray Powder Coat ***Discontinued, See Sub***

Overview

Junction Box, NEMA 4, Continuous Hinge with Clamps, 30 x 24 x 6 Inch, Steel/Gray Powder Coat ***Discontinued, See Sub***

These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.

Also known as: 783510243906, A30H24ALP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Height: 30 in
Mounting: Surface
Depth: 6 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Height: 30 in
Depth: 6 in
Width: 24 in
Mounting: Surface
Material: Steel