WIE LJWL906B FIT,90D EL INSIDE

Item #: 638696

Cat #: LJWL906B

UPC: 786725328666

to view pricing and more.
Documents & Guides
WIE LJWL906B FIT,90D EL INSIDE

Overview

WIE LJWL906B FIT,90D EL INSIDE

Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections and fittings feature an open-top design for easy lay-in of wiring. No pulling through of wires and cables is required with this design. A complete selection of straight sections and fittings are offered in five sizes.

Also known as: 786725328666, LJWL906B

Features & Benefits

  • Carbon steel 90 degrees elbow inside-opening fitting.

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Width: 6 in
Standards: California Proposition 65
Angle: 90°
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 6 in
Angle: 90°
Knockouts: No
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 0