Breaker, Din Rail Mount, 6A, 1P, 120VAC, 60VDC

Item #: 638706

Cat #: 4230-T110-K0BU-6A

UPC:

to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 6 Amp, 1 Pole, 120 Volt AC, Standard Package of 12

Overview

Thermal Magnetic Circuit Breaker, Din Rail Mount, 6 Amp, 1 Pole, 120 Volt AC, Standard Package of 12
Also known as: 4230-T110-K0BU-6A

Specifications

Amps: 6
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Amps: 6
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 120, 277
Poles: 1