Breaker, Din Rail Mount, 20A, 1P, 230VAC

Item #: 638753

Cat #: 4230-T110-K0BE-20A

UPC:

to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 20 Amp, 1 Pole, 230 Volt AC, Standard Package of 12

Overview

Thermal Magnetic Circuit Breaker, Din Rail Mount, 20 Amp, 1 Pole, 230 Volt AC, Standard Package of 12
Also known as: 4230-T110-K0BE-20A

Specifications

Volts AC: 230
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve B
Volts AC: 230
Amps: 20
Type: Trip Curve B
Mounting: DIN Rail
Poles: 1