Continuous Hinge with Clamps, Type 4, 30.00x20.00x6.00, Gray, Steel ***Discontinued, See Sub***

Item #: 63880

Cat #: A30H20ALP

UPC: 783510243807

to view pricing and more.
Documents & Guides
Continuous Hinge Enclosure with Clamps LP Type 4, 30x20x6, Gray, Mild Steel ***Discontinued, See Sub***

Overview

Continuous Hinge Enclosure with Clamps LP Type 4, 30x20x6, Gray, Mild Steel ***Discontinued, See Sub***

These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.

Also known as: 783510243807, A30H20ALP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 30 in
Mounting: Surface
Depth: 6 in
Width: 20 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Width: 20 in
Height: 30 in
Depth: 6 in
Material: Steel