Breaker, Din Rail Mount, 25A, 2P, 400VAC

Item #: 638826

Cat #: 4230-T120-K0DE-25A

UPC:

to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 25 Amp, 2 Pole, 400 Volt AC, Standard Package of 6

Overview

Thermal Magnetic Circuit Breaker, Din Rail Mount, 25 Amp, 2 Pole, 400 Volt AC, Standard Package of 6
Also known as: 4230-T120-K0DE-25A

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 25
Volts AC: 400
Type: Trip Curve D
Poles: 2
Amps: 25
Type: Trip Curve D
Mounting: DIN Rail
Volts AC: 400